Zoro Homepage

Commercial Series Triple Sided Ceiling TV Mount Bracket_ For TVs 32in

  • Mfr # 34195

  • Zoro # G1696819


product price: $427.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34195
Zoro #
G1696819
UPC #
889028093788
Country of Origin
China

Description

Put information or entertainment where people can see it; regardless of wall space with this Triple Sided Ceiling TV Mount Bracket from Monoprice. Make your content viewable from any point in your facility with this 360° digital signage ceiling bracket. Installation is as simple as with a single screen TV mount you put on your wall; though we do recommend only qualified personnel mount large displays in public areas. All hardware is included to mount most flat panel displays from any pitch ceiling. Hang 32" ~ 65" TVs with weights up to 66 lbs. each safely and securely with plenty of space for cable management to keep it looking neat too. Screens can be adjusted from ±15° and hang 2.62 ~ 10.68 feet from the ceiling. Professional grade quality; variable hardware options included; all at a price that makes sense. Features: Easily mount 3 large TVs for convenient viewing of information or broadcasts from anywhere in the room No special hardware or tools required to install multiple displays Single column drop hangs screens 2.62 ~ 10.68 feet from ceiling Accommodates any 32" ~ 65" TV weighing up to 66 lbs. each; with 100x100 ~ 600x400 VESA® mounting patterns Support Files: User's Manual (Jun 19; 2019) Benutzerhandbuch (Deutsche) (Jun 19; 2019) Manuel d'Utilisateur (Français) (Jun 19; 2019) Manuale Utente (Italiano) (Jun 19; 2019) Manual del Usuario (Español) (Jun 19; 2019) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries. Updated Jun 19; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.