Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Cord, DVI-D DualLink M to F, 6ft

  • Mfr # 3546

  • Zoro # G2936455


product price: $9.39
/ea

Key Features

Cable Type
DVI-D
Connector Type
DVI-D Dual-Link Male to DVI-D Dual Link Female
Standards
UL
Color
Black
Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3546
Zoro #
G2936455
UPC #
844660035466
Country of Origin
China

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Cable Type
DVI-D
Connector Type
DVI-D Dual-Link Male to DVI-D Dual Link Female
Standards
UL
Color
Black
Gauge
28 AWG
Item
Computer Video Cable Extension
Features
2048 x 1536 Resolution
Shielded
Shielded
End 2 Connection Type
DVI-I Female
End 1 Number of Connections
1
Conductor Gauge
28 AWG
End 2 Number of Connections
1
Cable Color
Black
End 1 Connection Type
DVI-D Male

Description

Computer Video Cable Extension, DVI-D Dual-Link Male to DVI-D Dual Link Female, Cable Length 6 ft, Gauge 28 AWG, Color Black, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.