
Computer Cord, DVI-D DualLink M to M, 3ft
Mfr # 2407
Zoro # G2814375
product price: $7.25
/eaKey Features
Cable Type
DVI-D
Connector Type
DVI-D Dual-Link Male to DVI-D Dual Link Male
Standards
CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
Gauge
28 AWG
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2407
Zoro #
G2814375
UPC #
844660024071
Country of Origin
China
Dimensions
Cable Length
3 ft
Overall Length
3 ft
Details
Cable Type
DVI-D
Connector Type
DVI-D Dual-Link Male to DVI-D Dual Link Male
Standards
CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
Gauge
28 AWG
Color
Black
Item
Computer Video Cable
Features
2560 x 1600 Resolution
Shielded
Shielded
End 1 Connection Type
DVI-D Male
Conductor Gauge
28 AWG
End 1 Number of Connections
1
Cable Color
Black
End 2 Connection Type
DVI-D Male
End 2 Number of Connections
1
Description
Computer Video Cable, DVI-D Dual-Link Male to DVI-D Dual Link Male, Cable Length 3 ft, Gauge 28 AWG, Color Black, Standards CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.