Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Cord, SVGA (HD15) M to F, 10ft

  • Mfr # 88

  • Zoro # G1138094


product price: $8.69
/ea

Key Features

Cable Length
10 ft
Color
Black
Features
Corrosion-Free Connectors, Ferrite Cores, Thumbscrews
Connector Type
SVGA (HD15) Male to Female
Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88
Zoro #
G1138094
UPC #
-
Country of Origin
China

Dimensions

Cable Length
10 ft
Overall Length
10 ft

Details

Item
Computer Video Cable Extension
Color
Black
Features
Corrosion-Free Connectors, Ferrite Cores, Thumbscrews
Connector Type
SVGA (HD15) Male to Female
Gauge
28 AWG
Standards
UL
Shielded
Shielded
End 2 Connection Type
VGA Male
Conductor Gauge
28 AWG
End 1 Connection Type
VGA Female
End 2 Number of Connections
1
Cable Color
Black
End 1 Number of Connections
1

Description

Computer Video Cable Extension, SVGA (HD15) Male to Female, Cable Length 10 ft, Gauge 28 AWG, Color Black, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.