Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Cord, SVGA (HD15) M to M, 1.5ft

  • Mfr # 5361

  • Zoro # G3449835


product price: $5.69
/ea

Key Features

Cable Length
1.50 ft
Color
Black
Features
EMI Protection, Corrosion Resistant
Connector Type
SVGA (HD15) Male to Male
Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5361
Zoro #
G3449835
UPC #
844660053613
Country of Origin
China

Dimensions

Cable Length
1.50 ft
Overall Length
18 in

Details

Item
Video/Data Transfer Cable
Color
Black
Features
EMI Protection, Corrosion Resistant
Connector Type
SVGA (HD15) Male to Male
Gauge
28 AWG
Standards
UL
For Use With
Computer Monitors
Shielded
Shielded
Conductor Finish
Gold-Plated
End 1 Connection Type
VGA Male
End 1 Number of Connections
1
Cable Color
Black
End 2 Connection Type
VGA Male
Conductor Gauge
28 AWG
End 2 Number of Connections
1
Connector Gender on Second End
Male
Finish
Gold
Device Supported
Monitor
Cable Type
SVGA/VGA
Connection B
1 x VGA - Male
Connection A
1 x SVGA - Male
Connector Gender on First End
Male

Description

Computer Video Cable, SVGA (HD15) Male to Male, Cable Length 1.5 ft, Gauge 28 AWG, Color Black, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.