Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Computer Cord, SVGA (HD15) M to M, 35ft 3590

Computer Cord, SVGA (HD15) M to M, 35ft (Discontinued)

  • Mfr # 3590
  • Zoro # G1070447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3590
Zoro #
G1070447
UPC #
844660035909
Country of Origin
China

Dimensions

Cable Length
35 ft
Overall Length
35 ft

Details

Item
Computer Video Cable
Color
Black
Cable Type
VGA
Features
Ferrite Bead
Connector Type
SVGA (HD15) Male to Male
Standards
CL2, CSA, UL
Gauge
28 AWG
End 2 Connection Type
VGA Male
Conductor Gauge
28 AWG
Conductor Finish
Gold-Plated
End 1 Connection Type
VGA Male
End 2 Number of Connections
1
End 1 Number of Connections
1
Cable Color
Black
Shielding
Yes
Jacket Type
CL2

Description

Computer Video Cable, SVGA (HD15) Male to Male, Cable Length 35 ft, Gauge 28 AWG, Color Black, Standards CL2, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.