Zoro Homepage

CONDUCTOR - 2 SPEAKER WIRE_ 50FT

  • Mfr # 13729

  • Zoro # G214884950


product price: $29.39
/ea

Key Features

Cable Length
50 ft
Device Supported
Speaker, Audio Device
American Wire Gauge
18 AWG
Connector Type on First End
Bare Wire
Connector on Second End Details
(1) Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13729
Zoro #
G214884950
UPC #
889028017784
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Audio Cable
Device Supported
Speaker, Audio Device
American Wire Gauge
18 AWG
Connector Type on First End
Bare Wire
Connector on Second End Details
(1) Bare Wire
Connector on First End Details
(1) Bare Wire
Connector Type on Second End
Bare Wire
Product Line
Nimbus
Wire Gauge
18 AWG
Connection A
1 x Bare Wire
Connection B
1 x Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.