Zoro Homepage

Copper Flat Speaker Wire, 100 ft.

  • Mfr # 11936

  • Zoro # G8797890


product price: $41.25
/ea

Key Features

Features
Flat
Wire Gauge
16 AWG
Product Line
Planate
Cable Length
100 ft
Connection B
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11936
Zoro #
G8797890
UPC #
757901819902
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Item
Audio Cable
Features
Flat
Wire Gauge
16 AWG
Product Line
Planate
Connection B
Bare Wire
Connection A
Bare Wire
Device Supported
Speaker, Audio Device

Description

Copper Flat Speaker Wire,100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.