
COPPER FLAT SPEAKER WIRE_ 100FT
Mfr # 11936
Zoro # G714873331
product price: $62.15
/eaKey Features
Cable Length
100 ft
Features
Flat
Connector on First End Details
Bare Wire
American Wire Gauge
16 AWG
Connector on Second End Details
Bare Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11936
Zoro #
G714873331
UPC #
757901819902
Country of Origin
China
Dimensions
Cable Length
100 ft
Details
Item
Audio Cable
Features
Flat
Connector on First End Details
Bare Wire
American Wire Gauge
16 AWG
Connector on Second End Details
Bare Wire
Connector Type on First End
Bare Wire
Device Supported
Speaker, Audio Device
Connector Type on Second End
Bare Wire
Wire Gauge
16 AWG
Product Line
Planate
Connection B
Bare Wire
Connection A
Bare Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.