CORNERSTONE SERIES CORNER FRIENDLY FULL-MOTION ARTICULATING TV WALL MO
Mfr # 43200
Zoro # G115576862
product price: $54.29
/eaKey Features
Maximum Load Capacity
99 lb
Device Supported
Flat Panel Display, Curved Screen Display, TV
Mount Surface
Wood Stud, Concrete, Wall
Minimum Swivel Angle
-45°
Maximum Rotate Angle
3°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43200
Zoro #
G115576862
UPC #
889028174111
Country of Origin
China
Dimensions
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
70 in
Details
Maximum Load Capacity
99 lb
Device Supported
Flat Panel Display, Curved Screen Display, TV
Mount Surface
Wood Stud, Concrete, Wall
Minimum Swivel Angle
-45°
Maximum Rotate Angle
3°
Mounting
Wall Mountable
Maximum Swivel Angle
45°
Material
Plastic, Cold Rolled Steel
Mounting Pattern
75 x 75, 600 x 400
Item
Mounting Bracket
Color
Black
Mount Function
Articulating, Swivel, Tilt, Cable Management, Wall Mount, Extendable
Series
Cornerstone
Minimum Tilt Angle
-15°
Maximum Tilt Angle
5°
Minimum Rotate Angle
-3°
Features
Space Saving Design, Heavy Duty, Flexible, Full Motion, Cable Management, Articulating, Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.