CPU Cord Adapter, Displayport M/VGA F
Mfr # 5135
Zoro # G0468754
product price: $10.19
/eaKey Features
Cable Length
No Cable
Color
Black
Connector Type
Displayport Male/VGA Female
Number of Connections
2
Item - Adapter/Splitter
Cable Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5135
Zoro #
G0468754
UPC #
844660051350
Country of Origin
China
Dimensions
Cable Length
No Cable
Signal Bandwidth
162 MHz
Details
Item
Computer Cable Adapter
Color
Black
Connector Type
Displayport Male/VGA Female
Number of Connections
2
Item - Adapter/Splitter
Cable Adapter
Color - Adapter/Splitter
Black
Cable Connector Type
DisplayPort Male, VGA Female
Standards
UL/CSA
Signal Type
VGA
Resolution - Maximum
1920 x 1080p; 1920 x 1200p
Product Type
Computer Cable Adapter
Description
Cable Adapter, Cable Connector Type DisplayPort Male, VGA Female, Cable Length No Cable, Color - Adapter/Splitter Black, Number of Connections 2, Standards UL/CSA, Computer Cable Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.