Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPU Cord Adapter, HDMI M/DVI-D F

  • Mfr # 2080

  • Zoro # G1651666


product price: $3.99
/ea

Key Features

Item - Adapter/Splitter
Cable Adapter
Cable Connector Type
DVI-D Single Link Female, HDMI Male
Connector Type
HDMI Male/DVI-D Female
Standards
UL/CSA
Color - Adapter/Splitter
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080
Zoro #
G1651666
UPC #
844660020806
Country of Origin
China

Dimensions

Cable Length
No Cable

Details

Item - Adapter/Splitter
Cable Adapter
Cable Connector Type
DVI-D Single Link Female, HDMI Male
Connector Type
HDMI Male/DVI-D Female
Standards
UL/CSA
Color - Adapter/Splitter
Black
Color
Black
Number of Connections
2
Item
Computer Cable Adapter
Adapter Type
DVI/HDMI
Product Type
Video Adapter
Package Type
Retail
Signal Type
DVI, HDMI

Description

Cable Adapter, Cable Connector Type DVI-D Single Link Female, HDMI Male, Cable Length No Cable, Color - Adapter/Splitter Black, Number of Connections 2, Standards UL/CSA, Computer Cable Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.