
CPU Cord Adapter, M1-D-(P&D) M/HDMI F
Mfr # 2689
Zoro # G2967842
product price: $7.99
/eaKey Features
Item - Adapter/Splitter
Cable Adapter
Cable Connector Type
DVI-D Dual Link Male, HDMI Female
Connector Type
M1-D-(Plug and Display) Male/HDMI Female
Color - Adapter/Splitter
Black
Standards
UL/CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2689
Zoro #
G2967842
UPC #
844660026891
Country of Origin
China
Dimensions
Cable Length
No Cable
Details
Item - Adapter/Splitter
Cable Adapter
Cable Connector Type
DVI-D Dual Link Male, HDMI Female
Connector Type
M1-D-(Plug and Display) Male/HDMI Female
Color - Adapter/Splitter
Black
Standards
UL/CSA
Color
Black
Number of Connections
2
Item
Computer Cable Adapter
Adapter Type
HDMI/M1-D
Product Type
A/V Adapter
Signal Type
DVI, HDMI
Description
Cable Adapter, Cable Connector Type DVI-D Dual Link Male, HDMI Female, Cable Length No Cable, Color - Adapter/Splitter Black, Number of Connections 2, Standards UL/CSA, Computer Cable Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.