Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5969
Zoro #
G2837037
UPC #
00844660059691
Country of Origin
Multiple
Dimensions
Cable Length
28 in
Details
Item - Adapter/Splitter
Cable Adapter
Connector Type
Mini Displayport Male and USB Male Audio/HDMI Female
Cable Connector Type
HDMI Female, Mini DisplayPort 1.1 Male, USB Male Audio
Standards
UL/CSA
Color - Adapter/Splitter
White
Color
White
Number of Connections
3
Item
Computer Cable Adapter
Number of Ports
3
Signal Type
HDMI, USB
Resolution - Maximum
1080p
Product Type
Computer Cable Adapter
Description
Cable Adapter, Cable Connector Type HDMI Female, Mini DisplayPort 1.1 Male, USB Male Audio, Cable Length 28 in, Color - Adapter/Splitter White, Number of Connections 3, Standards UL/CSA, Computer Cable Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.