Zoro Homepage

CPU Cord, Display to DVI-D Sgl Male, 6ft

  • Mfr # 6015

  • Zoro # G3338011


product price: $11.99
/ea

Key Features

Cable Type
DisplayPort/DVI
Connector Type
DisplayPort to DVI-D Single Link Male
Standards
UL
For Use With
DVI Equipped HDTV or Monitors
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015
Zoro #
G3338011
UPC #
844660060154
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Cable Type
DisplayPort/DVI
Connector Type
DisplayPort to DVI-D Single Link Male
Standards
UL
For Use With
DVI Equipped HDTV or Monitors
Color
White
Gauge
28 AWG
Item
Computer Video Cable
Shielded
Unshielded
End 2 Number of Connections
1
End 2 Connection Type
DVI-D Male
Cable Color
White
End 1 Number of Connections
1
Conductor Gauge
28 AWG
End 1 Connection Type
DisplayPort Male

Description

Computer Video Cable, DisplayPort to DVI-D Single Link Male, Cable Length 6 ft, Gauge 28 AWG, Color White, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.