Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice CPU Cord, Displayport/VGA, 15ft, White 6021

CPU Cord, Displayport/VGA, 15ft, White (Discontinued)

  • Mfr # 6021
  • Zoro # G4398913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6021
Zoro #
G4398913
UPC #
-
Country of Origin
Multiple

Dimensions

Cable Length
180 in

Details

Item - Adapter/Splitter
Cable Adapter
Cable Type
DisplayPort/VGA
Cable Connector Type
DisplayPort, VGA
Connector Type
CPU Cord/VGA
Standards
UL/CSA
Color - Adapter/Splitter
White
For Use With
PC Video
Color
White
Number of Connections
2
Item
Computer Cable Adapter
Features
Gold Plated
Product Type
A/V Cable
Shielding
Yes
Signal Type
VGA

Description

Cable Adapter, Cable Connector Type DisplayPort, VGA, Cable Length 180 in, Color - Adapter/Splitter White, Number of Connections 2, For Use With PC Video, Features Gold Plated, Standards UL/CSA, Computer Cable Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.