
CPU Cord, Displayport/VGA, 3ft, White
Mfr # 6018
Zoro # G4398825
product price: $15.49
/eaKey Features
Cable Length
3 ft
Color
White
Cable Type
DisplayPort/VGA
Features
Gold Plated
Connector Type
CPU Cord/VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6018
Zoro #
G4398825
UPC #
844660060185
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Overall Length
3 ft
Details
Item
Computer Cable Adapter
Color
White
Cable Type
DisplayPort/VGA
Features
Gold Plated
Connector Type
CPU Cord/VGA
For Use With
PC Video
Item - Adapter/Splitter
Cable Adapter
Color - Adapter/Splitter
White
Standards
UL/CSA
Number of Connections
2
Cable Connector Type
DisplayPort, VGA Cable
Product Type
A/V Cable
Shielding
Yes
End 1 Number of Connections
2
End 1 Connection Type
DisplayPort Male
End 2 Connection Type
VGA Male
Cable Color
White
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x DisplayPort Digital Audio/Video - Male
Gauge
28 AWG
Device Supported
Monitor, HDTV, Audio/Video Device
Finish
Gold, Tin
Description
Computer Cable Adapter, CPU Cord/VGA, Cable Length 3 ft, Color White, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.