Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice CPU Cord, DVI-A Male/ SVGA Male, 6ft 5910

CPU Cord, DVI-A Male/ SVGA Male, 6ft (Discontinued)

  • Mfr # 5910
  • Zoro # G0650614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910
Zoro #
G0650614
UPC #
844660059103
Country of Origin
Multiple

Dimensions

Cable Length
6 ft

Details

Connector Type
DVI-A Male to SVGA(HD-15) Male
Standards
UL
Gauge
28AWG
Color
Black
Item
Computer Video Cable

Description

Computer Video Cable, DVI-A Male to SVGA(HD-15) Male, Cable Length 6 ft, Gauge 28AWG, Color Black, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.