Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice CPU Cord Splitter, 2x8 SVGA/VGA Matrix 4085

CPU Cord Splitter, 2x8 SVGA/VGA Matrix (Discontinued)

  • Mfr # 4085
  • Zoro # G1952255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4085
Zoro #
G1952255
UPC #
844660040859
Country of Origin
Multiple

Dimensions

Cable Length
3 in
Bandwidth
250 MHz
Width
3"
Height
1.7"
Depth
7.9"
Signal Bandwidth
250 MHz

Details

Item
Computer Cable Splitter
Color
Black
Connector Type
SVGA/VGA Matrix Switcher/Splitter
Item - Adapter/Splitter
Video Matrix Splitter
Cable Connector Type
(2) Input HD-15 Female, (8) Output HD-15 Female
Number of Connections
10
Max. Data Transmission Distance
213 ft
Standards
UL/CSA
Speed
250 MHz
Max. Resolution - Splitters
1920 x 1440 60 Hz
Signal Type
SVGA, VGA
Color - Adapter/Splitter
Black
Number of Ports
10
Product Type
Video Switchbox
Input Voltage
110 V AC
Resolution - Maximum
1920 x 1440 60 Hz
Data Transmission Distance - Maximum
213 ft

Description

Video Matrix Splitter, Cable Connector Type (2) Input HD-15 Female, (8) Output HD-15 Female, Cable Length 3 in, Color - Adapter/Splitter Black, Number of Connections 10, Standards UL/CSA, Computer Cable Splitter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.