Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPU Cord, SVGA/3.5mm Stereo M to M, 100ft

  • Mfr # 5364

  • Zoro # G3111017


product price: $55.59
/ea

Key Features

Cable Length
100 ft, 1.83 ft
Color
Black
Cable Type
Mini-phone/VGA
Features
Corrosion-free, Smooth
Connector Type
SVGA (HD15) and 3.5mm Stereo Audio Male to Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364
Zoro #
G3111017
UPC #
00632963711794
Country of Origin
China

Dimensions

Cable Length
100 ft, 1.83 ft
Overall Length
100 ft

Details

Item
A/V Cable
Color
Black
Cable Type
Mini-phone/VGA
Features
Corrosion-free, Smooth
Connector Type
SVGA (HD15) and 3.5mm Stereo Audio Male to Male
Standards
CL2, UL
Gauge
28 AWG
For Use With
Computer Monitors
Shielding
Yes
Shielded
Shielded
End 1 Connection Type
VGA Male/3.5 mm Stereo Male
Cable Color
Black
End 1 Number of Connections
2
Conductor Gauge
28 AWG
End 2 Number of Connections
2
End 2 Connection Type
VGA Male/3.5 mm Stereo Male
Connection A
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Finish
Gold
Device Supported
TV, Video Device, Monitor

Description

Computer Video Cable, SVGA (HD15) and 3.5mm Stereo Audio Male to Male, Cable Length 100 ft, Gauge 28 AWG, Color Black, Standards CL2, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.