Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice CPU Cord, SVGA/3.5mm Stereo M to M, 1.5ft 5351

CPU Cord, SVGA/3.5mm Stereo M to M, 1.5ft (Discontinued)

  • Mfr # 5351
  • Zoro # G0965614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5351
Zoro #
G0965614
UPC #
844660053514
Country of Origin
Multiple

Dimensions

Cable Length
1.5 ft
Overall Length
18 in

Details

Item
Computer Video Cable
Color
Black
Cable Type
Mini-phone/VGA
Connector Type
SVGA (HD15) and 3.5mm Stereo Audio Male to Male
Standards
UL
Gauge
28 AWG
Shielding
Yes
Shielded
Shielded
Conductor Gauge
28 AWG
End 1 Connection Type
VGA Male/3.5 mm Stereo Male
End 2 Connection Type
VGA Male/3.5 mm Stereo Male
End 2 Number of Connections
2
End 1 Number of Connections
2
Cable Color
Black

Description

Computer Video Cable, SVGA (HD15) and 3.5mm Stereo Audio Male to Male, Cable Length 1.5 ft, Gauge 28 AWG, Color Black, Standards UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.