Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPU Cord, SVGA/3.5mm Stereo M to M, 50ft

  • Mfr # 560

  • Zoro # G2593577


product price: $34.19
/ea

Key Features

Cable Length
50 ft
Color
Black
Cable Type
Mini-phone/VGA
Features
Corrosion-Free Connectors
Connector Type
SVGA (HD15) and 3.5mm Stereo Audio Male to Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560
Zoro #
G2593577
UPC #
844660005605
Country of Origin
China

Dimensions

Cable Length
50 ft
Overall Length
50 ft

Details

Item
A/V Cable
Color
Black
Cable Type
Mini-phone/VGA
Features
Corrosion-Free Connectors
Connector Type
SVGA (HD15) and 3.5mm Stereo Audio Male to Male
Gauge
28 AWG
Standards
CL2, UL
For Use With
Computer Monitors
Jacket Type
CL2
Shielding
Yes
Shielded
Shielded
Conductor Gauge
28 AWG
Conductor Finish
Gold-Plated
End 1 Connection Type
VGA Male/3.5 mm Stereo Male
Cable Color
Black
End 2 Connection Type
VGA Male/3.5 mm Stereo Male
End 1 Number of Connections
2
End 2 Number of Connections
2
Conductor Material
Copper
Device Supported
TV, Audio/Video Device, Monitor
Connection A
1 x 15-pin DB-15 Video - Male, 1 x Mini-phone Stereo Audio
Finish
Gold
Connection B
1 x 15-pin DB-15 Video - Male, 1 x Mini-phone Stereo Audio

Description

Computer Video Cable, SVGA (HD15) and 3.5mm Stereo Audio Male to Male, Cable Length 50 ft, Gauge 28 AWG, Color Black, Standards CL2, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.