Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Cuts/Strips/Crimps Tool for 6P/8P, Overall Length: 8" 7035

Cuts/Strips/Crimps Tool for 6P/8P, Overall Length: 8" (Discontinued)

  • Mfr # 7035
  • Zoro # G8791137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7035
Zoro #
G8791137
UPC #
844660070351
Country of Origin
China

Dimensions

Overall Length
8"

Details

Material
Steel
Features
Two Plug Holders for Crimping, a Crimper, Wire Cutter, and a Soft and Comfortable Grip
Application
For 6P6C, 6P4C, 6P2C, 8P8C, RJ11, RJ12, RJ45
Item
Cuts/Strips/Crimps Tool for 6P/8P

Description

Cuts/Strips/Crimps Tool for 6P/8P Modular Plug w/Ratchet Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.