DARK MATTER HYPER-K WIRELESS ULTRALIGHT GAMING MOUSE
Mfr # 44028
Zoro # G614908447
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Platform Supported
Mac, PC
Height
1.5 in
Maximum Battery Run Time
2.1 Day
Ergonomic Fit
Symmetrical
Wireless Receiver Interface
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44028
Zoro #
G614908447
UPC #
889028184592
Country of Origin
China
Dimensions
Height
1.5 in
Width
2.6 in
Length
4.9 in
Mouse Size Class
Full-size
Details
Platform Supported
Mac, PC
Maximum Battery Run Time
2.1 Day
Item
Gaming Mouse
Ergonomic Fit
Symmetrical
Wireless Receiver Interface
USB Type A
Movement Resolution (dpi)
16000
Maximum Acceleration
40 Gs
Rechargeable
Yes
Scroller Type
Scroll Wheel
Movement Detection
Optical
Frequency
2.40 GHz
Pointing Device Wireless Technology
Radio Frequency
Interfaces
USB Type A
Pointing Device Features
Adjustable DPI, Ambidextrous, RGB Lighting, LED Lights, Ultra Lightweight, Built-in Battery
Polling Rate
1 kHz
Includes
Hyper-K Wireless Ultralight Gaming Mouse1 x 2.4GHz USB Wireless Receiver1 x USB Type-A to Type-C Cable
Battery Capacity
300 mAh
Pointing Device Connectivity Technology
Wireless
Operating System Compatibility
Windows Vista, macOS, Windows XP, Windows 10, Windows 11, Windows 7, Windows 2000, Windows 8
Power Source
Batteries
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.