Zoro Homepage

Data Cable, 1000 ft. L, Black Jacket

  • Mfr # 18618

  • Zoro # G2554443


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Cable Jacket Color
Black
Cable Jacket Material
PVC
Cable Length
1,000 ft
Standards
ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed
Cable Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18618
Zoro #
G2554443
UPC #
889028015513
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
1,000 ft
Wire Size
24 AWG
Outside Dia.
0.2 in
Length
1000 ft.
Conductor Size - Data Cable
24 AWG
Spool Length
1,000 ft
Bend Radius
29/32 in
Outside Diameter
1/4 in

Details

Item
Data Cable
Cable Jacket Color
Black
Cable Jacket Material
PVC
Standards
ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed
Cable Type
Round
Performance Category
5e
Jacket Material (Wire and Cable)
PVC
Category - Data Cable
5e
Shielded / Unshielded
Unshielded
Fire Rating - Data Cable
Riser
Installation Temp. Range
0 Degrees to 60 Degrees C
Shielded
Shielded
Operating Temp. Range
-20 Degrees to 70 Degrees C
Frequency
100 MHz
Category Type
5e
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Solid / Stranded
Solid
Jacket Color
Black
Plenum Rated
Yes
Jacket Material
PVC
Total Number of Conductors - Data Cable
8 (4 Pair)
Number of Conductor Pairs
4
NEC Article and Type
800 CMR
Jacket Material - Wire and Cable
PVC
Item - Data Cable
Category Cable
Package Type
Box
Package Type - Data Cable
Box
Pulling Force
25 lb
Number of Conductors
8
Maximum Operating Temperature
158 Degrees F
Maximum Frequency
350 MHz
Conductor Gauge
24 AWG
Solid/Stranded
Solid
Fire Rating
Riser
Number of Pairs
4
Minimum Operating Temperature
-4 Degrees F

Description

Data Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed, Solid/Stranded Solid, Bend Radius 29/32 in, Maximum Frequency 350 MHz, Maximum Operating Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.