Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Cable, 1000 ft. L, Black Jacket

  • Mfr # 8102

  • Zoro # G2554400


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Cable Jacket Color
Black
Cable Jacket Material
PVC
Cable Length
1000 ft
Standards
TIA 568, UL Listed
Cable Type
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8102
Zoro #
G2554400
UPC #
889028046302
Country of Origin
Viet Nam

Dimensions

Cable Length
1000 ft
Wire Size
23 AWG
Outside Dia.
0.248 in
Conductor Size - Data Cable
23 AWG
Bend Radius
1 13/16 in
Length
1000 ft.
Spool Length
1,000 ft
Outside Diameter
1/4 in

Details

Item
Data Cable
Cable Jacket Color
Black
Cable Jacket Material
PVC
Standards
TIA 568, UL Listed
Cable Type
Category 6
Performance Category
6
Shielded
Unshielded
Frequency
250 MHz
Pulling Force
25 lb
Operating Temp. Range
-20 Degrees to 75 Degrees C
Installation Temp. Range
0 Degrees to 60 Degrees C
Solid / Stranded
Solid
Shielded / Unshielded
Unshielded
Jacket Material - Wire and Cable
PVC
Total Number of Conductors - Data Cable
8 (4 Pair)
NEC Article and Type
800 CMR
Fire Rating - Data Cable
Riser
Category Type
6
Category - Data Cable
6
Plenum Rated
No
Package Type
Reel in a Box
Jacket Material
PVC
Item - Data Cable
Category Cable
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Jacket Color
Black
Jacket Material (Wire and Cable)
PVC
Number of Conductor Pairs
4
Package Type - Data Cable
Spool
Number of Conductors
8
Color
Black
Product Type
Network Cable
Maximum Frequency
550 MHz
Fire Rating
Riser
Number of Pairs
0
Maximum Operating Temperature
167 Degrees F
Solid/Stranded
Solid
Minimum Operating Temperature
-4 Degrees F
Conductor Gauge
23 AWG

Description

Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 0, NEC Article and Type 800 CMR, Standards TIA 568, UL Listed, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 13/16 in, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.