Zoro Homepage

Data Cable, 1000 ft. L, Gray Jacket

  • Mfr # 18610

  • Zoro # G2554330


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Cable Jacket Color
Gray
Cable Jacket Material
PVC
Cable Length
1,000 ft
Standards
ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed
Cable Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18610
Zoro #
G2554330
UPC #
889028046234
Country of Origin
China

Dimensions

Cable Length
1,000 ft
Wire Size
23 AWG
Spool Length
1,000 ft
Conductor Size - Data Cable
23 AWG
Outside Dia.
0.305 in
Length
1000 ft.
Bend Radius
1 7/32 in
Outside Diameter
5/16 in

Details

Item
Data Cable
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Standards
ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed
Cable Type
Round
Performance Category
6
Jacket Material - Wire and Cable
PVC
Package Type - Data Cable
Spool
Solid / Stranded
Solid
Fire Rating - Data Cable
Riser
Package Type
Reel in a Box
Plenum Rated
No
Jacket Material
PVC
Installation Temp. Range
0 Degrees to 60 Degrees C
Category Type
6
Number of Conductor Pairs
4
Category - Data Cable
6
Operating Temp. Range
-20 Degrees to 70 Degrees C
Shielded / Unshielded
Unshielded
Jacket Color
Gray
Frequency
250 MHz
Total Number of Conductors - Data Cable
8 (4 Pair)
NEC Article and Type
800 CMR
Pulling Force
25 lb
Shielded
Shielded
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Jacket Material (Wire and Cable)
PVC
Item - Data Cable
Category Cable
Number of Conductors
8
Solid/Stranded
Solid
Minimum Operating Temperature
-4 Degrees F
Conductor Gauge
23 AWG
Fire Rating
Riser
Maximum Operating Temperature
158 Degrees F
Continuous Flex
Yes
Maximum Frequency
550 MHz
Number of Pairs
4

Description

Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Gray, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 7/32 in, Continuous Flex Yes, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.