This item is Discontinued.

Monoprice Data Cable, 1000 ft. L, Gray Jacket 21622

Data Cable, 1000 ft. L, Gray Jacket (Discontinued)

  • Mfr # 21622
  • Zoro # G2554181
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21622
Zoro #
G2554181
UPC #
889028008249
Country of Origin
China

Dimensions

Wire Size
24 AWG
Conductor Size - Data Cable
24 AWG
Length
1000 ft.
Spool Length
1000 ft
Bend Radius
29/32 in
Outside Dia.
0.200 in

Details

Item - Data Cable
Category Cable
Item
Data Cable
Fire Rating - Data Cable
Riser
Shielded
No
Total Number of Conductors - Data Cable
8 (4 Pair)
Solid / Stranded
Solid
Jacket Color
Gray
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Standards
UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661
Package Type
Box
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Operating Temp. Range
-20 Degrees to 70 Degrees C
NEC Article and Type
800 CMR
Category - Data Cable
5e
Jacket Material (Wire and Cable)
PVC
Category Type
5e
Installation Temp. Range
0 Degrees to 60 Degrees C
Shielded / Unshielded
Unshielded
Plenum Rated
Yes
Package Type - Data Cable
Box
Frequency
100 MHz
Pulling Force
25 lb
Number of Conductor Pairs
4

Description

Data Cable, Jacket Color Gray, Jacket Material PVC, Shielded No, NEC Article and Type 800 CMR, Standards UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661, Package Type Box, Bend Radius 29/32 in, Pulling Force 25 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.