
Datacom Jack, Cat5, Inline Coupler, White
Mfr # 7302
Zoro # G4470173
product price: $2.69
/eaKey Features
Series
Standard
Cable Type
CAT5e
Material
Plastic
Color
White
For Use With
Keystone Wallplate and Network Racks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7302
Zoro #
G4470173
UPC #
844660073024
Country of Origin
China
Dimensions
Height
0.87 in
Depth
1.31 in
Width
1 in
Overall Height
19.7 mm
Overall Width
16.3 mm
Overall Depth
35 mm
Details
Item
Keystone Jack
Series
Standard
Cable Type
CAT5e
Material
Plastic
Color
White
For Use With
Keystone Wallplate and Network Racks
Termination Type
Coupler
Number of Ports
1
Standards
ANSI/TIA/EIA 568 B.2-1
Product Name
Cat5e Inline Coupler Type Keystone Jack - White
Adapter Type
RJ-45
Product Color
White
Connector on First End Details
1 x RJ-45 Network Male
Connector on Second End Details
1 x RJ-45 Network Male
Product Type
Network Adapter
Compatible Cable Performance Category
5e
Compatible Connector Type
RJ45
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 35 mm, Overall Height 19.7 mm, Overall Width 16.3 mm, Standards ANSI/TIA/EIA 568 B.2-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.