
Datacom Jack, Cat5, Punch Down, Yellow
Mfr # 5377
Zoro # G4470164
product price: $2.19
/eaKey Features
Series
Standard
Cable Type
CAT5e
Material
Plastic
Color
Yellow
For Use With
Keystone Wallplate and Network Racks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5377
Zoro #
G4470164
UPC #
844660053774
Country of Origin
China
Dimensions
Depth
1.5 in
Height
0.87 in
Width
0.68 in
Overall Width
11/16 in
Overall Height
7/8 in
Overall Depth
1 1/2 in
Details
Item
Keystone Jack
Series
Standard
Cable Type
CAT5e
Material
Plastic
Color
Yellow
For Use With
Keystone Wallplate and Network Racks
Number of Ports
1
Termination Type
Punch-Down
Connector Type
RJ-45 Network - Female
Compatible Connector Type
RJ45
Compatible Cable Performance Category
5e
Description
Keystone Jack, Termination Type Punch-Down, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Yellow, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/2 in, Overall Height 7/8 in, Overall Width 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.