Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Datacom Jack, Cat5, Tooless, Yellow 311

Datacom Jack, Cat5, Tooless, Yellow (Discontinued)

  • Mfr # 311
  • Zoro # G4469981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311
Zoro #
G4469981
UPC #
844660003113
Country of Origin
Multiple

Dimensions

Width
0.81
Height
0.8
Depth
1.5

Details

Item
Keystone Jack
Series
Standard
Cable Type
Category 5e
Material
Plastic
Color
Yellow
For Use With
Keystone Wallplate and Network Racks
Termination Type
Tool-Less
Number of Ports
1

Description

Keystone Jack, Termination Type Tool-Less, Color Yellow, Number of Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.