
Datacom Jack, Cat6, Coupler, Black
Mfr # 7297
Zoro # G4470347
product price: $3.15
/eaKey Features
Series
Standard
Cable Type
CAT6
Material
Plastic
Color
Black
For Use With
Keystone Wallplate and Network Racks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7297
Zoro #
G4470347
UPC #
844660072973
Country of Origin
China
Dimensions
Width
1 in
Height
0.75 in
Depth
1.44 in
Overall Height
3/4 in
Overall Width
1 in
Overall Depth
1 7/16 in
Details
Item
Keystone Jack
Series
Standard
Cable Type
CAT6
Material
Plastic
Color
Black
For Use With
Keystone Wallplate and Network Racks
Termination Type
Coupler
Number of Ports
1
Compatible Connector Type
RJ45
Compatible Cable Performance Category
6
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 7/16 in, Overall Height 3/4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.