
Datacom Jack, Cat6, Coupler, White
Mfr # 7303
Zoro # G4470356
product price: $2.59
/eaKey Features
Series
Standard
Cable Type
CAT6
Material
Plastic
Color
White
For Use With
Keystone Wallplate and Network Racks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7303
Zoro #
G4470356
UPC #
844660073031
Country of Origin
China
Dimensions
Depth
1.44 in
Height
1 in
Width
1 in
Overall Width
1 in
Overall Height
1 in
Overall Depth
1 7/16 in
Details
Item
Keystone Jack
Series
Standard
Cable Type
CAT6
Material
Plastic
Color
White
For Use With
Keystone Wallplate and Network Racks
Number of Ports
1
Termination Type
Coupler
Connector Type
RJ-45 Network - Female
Compatible Connector Type
RJ45
Compatible Cable Performance Category
6
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 7/16 in, Overall Height 1 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.