
Datacom Jack, USB2.0A(F/F), Flush, Wht
Mfr # 6561
Zoro # G4470015
product price: $3.29
/eaKey Features
Series
Standard, Flush Type
Cable Type
USB 2.0 A
Material
Plastic
Color
White
For Use With
Keystone Wallplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6561
Zoro #
G4470015
UPC #
844660065616
Country of Origin
China
Dimensions
Height
0.68 in
Width
1 in
Depth
1.62 in
Overall Height
11/16 in
Overall Width
1 in
Overall Depth
1 5/8 in
Details
Item
Keystone Jack
Series
Standard, Flush Type
Cable Type
USB 2.0 A
Material
Plastic
Color
White
For Use With
Keystone Wallplate
Number of Ports
1
Termination Type
Coupler
Compatible Connector Type
USB
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category Not Applicable, Compatible Connector Type USB, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 5/8 in, Overall Height 11/16 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.