Db 9 F/F Molded Cable 6Ft
Mfr # 448
Zoro # G0798151
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Cable Type
Serial
Conductor Material
Copper
Color
Beige
Cable Length
6 ft
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448
Zoro #
G0798151
UPC #
844660004486
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Cable Type
Serial
Conductor Material
Copper
Color
Beige
Item
Data Transfer Cable
Features
Molded
Device Supported
Printer
Connector on First End Details
(1) 9-pin DB-9 Serial - Female
Connector on Second End Details
(1) 9-pin DB-9 Serial - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.