Db 9 M/F Cable Molded, 10 ft.
- Mfr # 443
- Zoro # G8783218
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
Cable Type
Molded
Color
Beige
Features
High quality, high value, Serial (DB9) Straight, Extension Cables, High Quality Molded Connectors
Connector Type
DB9M / DB9F
Length
10 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443
- Zoro #
- G8783218
- UPC #
- 844660004431
- Country of Origin
- China
- Cable Type
- Molded
- Color
- Beige
- Item
- Db 9 M/F Cable Molded,10 ft.
- Features
- High quality, high value, Serial (DB9) Straight, Extension Cables, High Quality Molded Connectors
- Connector Type
- DB9M / DB9F
- Product Type
- Db 9 M/F Cable Molded,10 ft.
Dimensions
- Length
- 10 ft.
Description
Db 9 M/F Cable Molded,10 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.