Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Db15 M/F 1-1 Molded Cable, Beige, 6 ft. 544

Db15 M/F 1-1 Molded Cable, Beige, 6 ft. (Discontinued)

  • Mfr # 544
  • Zoro # G8783857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544
Zoro #
G8783857
UPC #
844660005445
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Molded
Color
Beige
Item
Db15 M/F 1-1 Molded Cable,Beige,6 ft.
Connector Type
Male to Female

Description

Db15 M/F 1-1 Molded Cable,Beige,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.