Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Db25M/Cn36M, 25C, Mo, 15 ft. 404

Db25M/Cn36M, 25C, Mo, 15 ft. (Discontinued)

  • Mfr # 404
  • Zoro # G8783306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404
Zoro #
G8783306
UPC #
844660004042
Country of Origin
China

Dimensions

Cable Length
15 ft
Length
15 ft.

Details

Cable Type
Parallel Printer
Number of Conductors
25
Item
Db25M/Cn36M,25C,Mo,15 ft.
Connector Type
DB25M / CN36M
Features
The 25 Conductors In This Cable Provide Individual Signal Connections And Shared Return Grounds For The Remaining 8 Conductors, The Connector Heads Are Molded Onto The Cable And The DB25 End Has Thumbscrews For Securing The Connector To The Computer, While The Cn36 End Has Metal Clip Receptacles For Securing It To The Printer
Material
Metal - Clip
Product Type
Data Transfer Cable

Description

Db25M/Cn36M,25C,Mo,15 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.