Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Db37 M/F Molded Cable, 6 ft. 514

Db37 M/F Molded Cable, 6 ft. (Discontinued)

  • Mfr # 514
  • Zoro # G8783531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514
Zoro #
G8783531
UPC #
844660005148
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Molded
Item
Db37 M/F Molded Cable,6 ft.
Features
This RS-449 Cable Uses DC-37 (aka DB-37) a Male Connector On One End And A Female Connector On The Other End, And Is Wired Straight Through, Pin For Pin, The Connectors Are Molded Onto The Cable And Feature Thumbscrews For Securing The Plug To The Socket
Connector Type
DB37M / DB37F
For Use With
V.36 Modem Equipment

Description

Db37 M/F Molded Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.