Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Dce/Dte Db60 Crossover Cable, 1 ft. 242

Dce/Dte Db60 Crossover Cable, 1 ft. (Discontinued)

  • Mfr # 242
  • Zoro # G8782901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242
Zoro #
G8782901
UPC #
844660002420
Country of Origin
China

Dimensions

Length
1 ft.

Details

Cable Type
Crossover
For Use With
Connect Two Cisco Router Via the Synchronous Serial Ports, Excellent for CCIE/CCNP/CCNA Lab Set Up's, This Cable Alleviates the Purchase of Two Cables from Cisco
Connector Type
DB60
Item
Dce/Dte Db60 Crossover Cable,1 ft.

Description

Dce/Dte Db60 Crossover Cable,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.