
Digital Optical Audio Cable, 100 ft.
Mfr # 3449
Zoro # G8786858
product price: $47.59
/eaKey Features
Cable Type
S/PDIF
Cable Length
100 ft
Jacket Material
Mesh Metal
Length
100 ft.
Connector Type
Toslink Male/Toslink Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3449
Zoro #
G8786858
UPC #
844660034490
Country of Origin
China
Dimensions
Cable Length
100 ft
Length
100 ft.
Details
Cable Type
S/PDIF
Jacket Material
Mesh Metal
Item
Digital Optical Audio Cable,100 ft.
Connector Type
Toslink Male/Toslink Male
For Use With
Audio Equipment
Features
Heavy Duty Premium, Square Metal Connector Heads, 8.0mm Outside Diameter, Gold Plated Ferrule Resists Corrosion and Provides Maximum Protection for The Connector Tip, Precision Polished Fiber Tips
Product Type
Audio Cable
Description
Digital Optical Audio Cable,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.