Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Din5, M/F, 1-1, 25 ft. 500

Din5, M/F, 1-1, 25 ft. (Discontinued)

  • Mfr # 500
  • Zoro # G8783507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500
Zoro #
G8783507
UPC #
844660005001
Country of Origin
China

Dimensions

Cable Length
25 ft
Length
25 ft.

Details

Cable Type
DIN
Item
Din5,M/F,1-1,25 ft.
Features
This 5 Pin Din Cable is Perfect for Extending Your Current 5 Pin Din Devices
Connector Type
Din5 Male to Female
For Use With
AT-Style Computer Keyboards
Product Type
Data Transfer Cable

Description

Din5,M/F,1-1,25 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.