Zoro Homepage

Displayport 1.2 Cable, 10 ft.

  • Mfr # 13361

  • Zoro # G8801567


product price: $9.15
/ea

Key Features

Cable Type
DisplayPort/Mini DisplayPort
Cable Length
10 ft
Standards
Displayport 1.2a Compliant
Features
Twice as Fast, 4K Capable
For Use With
Computers, Phones, and Tablets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13361
Zoro #
G8801567
UPC #
889028014097
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
10 ft.

Details

Cable Type
DisplayPort/Mini DisplayPort
Standards
Displayport 1.2a Compliant
Item
A/V Cable
Features
Twice as Fast, 4K Capable
For Use With
Computers, Phones, and Tablets
Connector Type
Latching DisplayPort
Product Type
Displayport 1.2 Cable,10 ft.
Connection B
1 x Mini DisplayPort 1.2a Digital Audio/Video
Connection A
1 x DisplayPort 1.2 Digital Audio/Video
Maximum Resolution
3840 x 2160
Product Line
Select
Data Transfer Rate
21.6-Gbit/s
Device Supported
Projector, Audio/Video Device, Monitor, HDTV, PC

Description

Displayport 1.2 Cable,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.