Zoro Homepage

Displayport 1.2 Cable, 15 ft.

  • Mfr # 13362

  • Zoro # G8801591


product price: $12.59
/ea

Key Features

Cable Type
DisplayPort/Mini DisplayPort
Cable Length
15 ft
Standards
Displayport 1.2a Compliant
Connector Type
Latching DisplayPort
Features
Rugged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13362
Zoro #
G8801591
UPC #
889028014103
Country of Origin
Viet Nam

Dimensions

Cable Length
15 ft
Length
15 ft.

Details

Cable Type
DisplayPort/Mini DisplayPort
Standards
Displayport 1.2a Compliant
Item
A/V Cable
Connector Type
Latching DisplayPort
Features
Rugged
For Use With
Computers, Phones, and Tablets
Data Transfer Rate
21.6-Gbit/s
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Device Supported
PC, Monitor, HDTV, Audio/Video Device
Product Line
Select
Maximum Resolution
3840 x 2160
Connection B
1 x DisplayPort Digital Audio/Video - Male

Description

Displayport 1.2 Cable,15 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.