
DISPLAYPORT 1.2 CABLE_ 15FT
Mfr # 13362
Zoro # G915190268
product price: $11.99
/eaKey Features
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
Cable Type
DisplayPort/Mini DisplayPort
Cable Length
15 ft
Features
Rugged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13362
Zoro #
G915190268
UPC #
889028014103
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
Cable Type
DisplayPort/Mini DisplayPort
Features
Rugged
Device Supported
PC, Monitor, Audio/Video Device, HDTV
Data Transfer Rate
21.6 Gbit/s
Connector on Second End Details
(1) DisplayPort Digital Audio/Video - Male
Item
A/V Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.