Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Displayport 1.2 Cable, 6 ft.

  • Mfr # 13360

  • Zoro # G8801427


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Cable Type
DisplayPort/Mini DisplayPort
Cable Length
6 ft
Standards
Displayport 1.2a Compliant
For Use With
Computers, Phones, and Tablets
Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13360
Zoro #
G8801427
UPC #
889028014080
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
DisplayPort/Mini DisplayPort
Standards
Displayport 1.2a Compliant
Item
A/V Cable
For Use With
Computers, Phones, and Tablets
Features
Twice as Fast, 4K Capable
Connector Type
Latching DisplayPort
Product Type
A/V Cable
Data Transfer Rate
21.6-Gbit/s
Connection B
1 x DisplayPort 1.2a Digital Audio/Video - Male
Maximum Resolution
3840 x 2160
Device Supported
HDTV, Tablet, Computer, Monitor, Audio/Video Device, Projector, Phone
Connection A
1 x Mini DisplayPort 1.2a Digital Audio/Video - Male
Product Line
Select

Description

Displayport 1.2 Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.