Zoro Homepage

DISPLAYPORT 1.2 TO HDTV CABLE_ 3FT

  • Mfr # 13370

  • Zoro # G515190255


product price: $20.59
/ea

Key Features

Cable Type
DisplayPort/HDMI
Cable Length
3 ft
Connector on First End Details
(1) DisplayPort 1.2a Digital Audio/Video - Male
Connector Type on First End
DisplayPort 1.2a Digital Audio/Video - Male
Connector Type on Second End
HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13370
Zoro #
G515190255
UPC #
889028014189
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
DisplayPort/HDMI
Item
A/V Cable
Connector on First End Details
(1) DisplayPort 1.2a Digital Audio/Video - Male
Connector Type on First End
DisplayPort 1.2a Digital Audio/Video - Male
Connector Type on Second End
HDMI Digital Audio/Video - Male
Data Transfer Rate
21.6-Gbit/s
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Device Supported
Phone, Audio/Video Device, HDTV, Projector, Tablet, Computer, MacBook
Supported Resolution
1920 x 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.