DISPLAYPORT 1.4 EASYPLUG NYLON BRAIDED CABLE, 10FT, GRAY
Mfr # 40784
Zoro # G421708421
product price: $18.89
/eaKey Features
Product Material
Nylon
Connection B
1 x DisplayPort 1.4 Digital Audio/Video
Product Line
EasyPlug
Connection A
1 x DisplayPort 1.4 Digital Audio/Video
Cable Type
DisplayPort
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40784
Zoro #
G421708421
UPC #
889028149713
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
Details
Product Material
Nylon
Connection B
1 x DisplayPort 1.4 Digital Audio/Video
Product Line
EasyPlug
Connection A
1 x DisplayPort 1.4 Digital Audio/Video
Item
A/V Cable
Cable Type
DisplayPort
Color
Gray
Features
Braided, HDR10 Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.