Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT 1.4 EASYPLUG NYLON BRAIDED CABLE, 12FT, GRAY

  • Mfr # 40785

  • Zoro # G321706374


product price: $20.09
/ea

Key Features

Color
Gray
Product Material
Nylon
Product Line
EasyPlug
Cable Type
DisplayPort
Connection A
1 x DisplayPort 1.4 Digital Audio/Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40785
Zoro #
G321706374
UPC #
889028149720
Country of Origin
Viet Nam

Dimensions

Cable Length
12 ft

Details

Color
Gray
Product Material
Nylon
Product Line
EasyPlug
Cable Type
DisplayPort
Connection A
1 x DisplayPort 1.4 Digital Audio/Video
Features
HDR10 Support, Braided
Item
A/V Cable
Connection B
1 x DisplayPort 1.4 Digital Audio/Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.