DISPLAYPORT 1.4 EASYPLUG NYLON BRAIDED CABLE, 3FT, GRAY
Mfr # 40782
Zoro # G721707933
product price: $12.75
/eaKey Features
Product Line
EasyPlug
Cable Type
DisplayPort
Features
HDR10 Support, Braided
Connection A
1 x DisplayPort 1.4 Digital Audio/Video
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40782
Zoro #
G721707933
UPC #
889028149706
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Product Line
EasyPlug
Cable Type
DisplayPort
Features
HDR10 Support, Braided
Item
A/V Cable
Connection A
1 x DisplayPort 1.4 Digital Audio/Video
Color
Gray
Product Material
Nylon
Connection B
1 x DisplayPort 1.4 Digital Audio/Video
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.